Motion
41009
Artist Brush - Brush Size: #6, Bristle Length: 1-3/8 in
MI ITEM #01553223
MFR #41009
Your Price$5.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Artist Brush - Brush Size: #6, Bristle Length: 1-3/8 in
MI ITEM #01553223
MFR #41009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.45/each(List $6.26)

Overview

Mfr description
41009 9/32" MARKING BRUSH
  • Lacquered Handle

Specifications

  • Brush Size
    #6
  • Bristle Length
    1-3/8 in
  • Brush Material
    Bristle
  • Overall Length
    12.7500 in
  • Ferrule Material
    Aluminum
  • Package Quantity
    12
  • Manufacturer Upc Number
    012382410094
  • Paint Base Type
    All Paints and Coatings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought