Motion
41010
Artist Brush - Camel Hair, Brush Size: #1, Bristle Length: 11/16 in
MI ITEM #01553224
MFR #41010
List Price$8.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Artist Brush - Camel Hair, Brush Size: #1, Bristle Length: 11/16 in
MI ITEM #01553224
MFR #41010

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.00/each for your price

Overview

Mfr description
41010 5/32" LACQUERING BRUSH
  • 11/16 in trim length
  • Seamless Aluminum Ferrule
  • Round Black Handle

Specifications

  • Brush Size
    #1
  • Bristle Length
    11/16 in
  • Brush Material
    Camel Hair
  • Overall Length
    7.5000 in
  • Handle Color
    Black
  • Ferrule Material
    Seamless Aluminum
  • Package Quantity
    12
  • Manufacturer Upc Number
    012382410100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text