Motion
41011
Artist Brush - Camel Hair, Brush Size: #3, Bristle Length: 13/16 in
MI ITEM #01553225
MFR #41011
List Price$9.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Artist Brush - Camel Hair, Brush Size: #3, Bristle Length: 13/16 in
MI ITEM #01553225
MFR #41011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.44/each for your price

Overview

Mfr description
41011 7/32" LACQUERING BRUSH
  • 13/16 in trim length
  • Seamless Aluminum Ferrule
  • Round Black Handle

Specifications

  • Brush Size
    #3
  • Bristle Length
    13/16 in
  • Brush Material
    Camel Hair
  • Overall Length
    8.0000 in
  • Handle Color
    Black
  • Ferrule Material
    Seamless Aluminum
  • Package Quantity
    12
  • Manufacturer Upc Number
    012382410117

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text