Overview
Mfr description
41012 1/4" LACQUERING BRUSH
Specifications
- Brush Size#5
- Bristle Length1-1/8 in
- Brush MaterialCamel Hair
- Handle ColorBlack
- Ferrule MaterialSeamless Aluminum
- Package Quantity12
- Manufacturer Upc Number012382410124
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data