Overview
Mfr description
41013 5/16" LACQUERING BRUSH
Specifications
- Brush Size#6
- Bristle Length1-3/16 in
- Brush MaterialCamel Hair
- Handle ColorBlack
- Ferrule MaterialSeamless Aluminum
- Package Quantity12
- Manufacturer Upc Number012382410131
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data