Motion
41015
Artist Brush - Ox Hair, Brush Size: 1/2 in, Bristle Length: 1 in
MI ITEM #01553229
MFR #41015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Artist Brush - Ox Hair, Brush Size: 1/2 in, Bristle Length: 1 in
MI ITEM #01553229
MFR #41015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41015 1/2" SIGN WRITER

Specifications

  • Brush Size
    1/2 in
  • Bristle Length
    1 in
  • Brush Material
    Ox Hair
  • Handle Color
    Red
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought