Motion
41018
Flat Tip Artish Brush - Ox Hair, Brush Size: 1/4 in, Bristle Length: 7/8 in
MI ITEM #01553232
MFR #41018
List Price$9.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Tip Artish Brush - Ox Hair, Brush Size: 1/4 in, Bristle Length: 7/8 in
MI ITEM #01553232
MFR #41018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.72/each for your price

Overview

Mfr description
41018 1/4" FLAT MARKING BRUSH
  • Single Stroke
  • Round Black Handle

Specifications

  • Brush Size
    1/4 in
  • Bristle Length
    7/8 in
  • Brush Material
    Ox Hair
  • Tip Type
    Flat
  • Overall Length
    7.8000 in
  • Handle Color
    Black
  • Ferrule Material
    Aluminum
  • Package Quantity
    12
  • Manufacturer Upc Number
    012382410186
  • Paint Base Type
    All Paints and Coatings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text