Motion
41019
Flat Tip Artish Brush - Ox Hair, Brush Size: 1/2 in, Bristle Length: 1 in
MI ITEM #01553233
MFR #41019
Price$9.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Tip Artish Brush - Ox Hair, Brush Size: 1/2 in, Bristle Length: 1 in
MI ITEM #01553233
MFR #41019

Mfr description
41019 1/2" FLAT MARKING BRUSH
  • Single Stroke
  • Round Black Handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.64/each

Specifications

Dimensions

  • Bristle Length
    1 in
  • Brush Size
    1/2 in
  • Overall Length
    8.8000 in

Details

  • Brush Material
    Ox Hair
  • Ferrule Material
    Aluminum
  • Handle Color
    Black
  • Manufacturer Upc Number
    012382410193
  • Package Quantity
    12
  • Paint Base Type
    All Paints and Coatings
  • Tip Type
    Flat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)