Motion
41020
Flat Tip Artish Brush - Ox Hair, Brush Size: 3/4 in, Bristle Length: 1-1/4 in
MI ITEM #01553234
MFR #41020
List Price$15.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Tip Artish Brush - Ox Hair, Brush Size: 3/4 in, Bristle Length: 1-1/4 in
MI ITEM #01553234
MFR #41020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.86/each for your price

Overview

Mfr description
41020 3/4" FLAT MARKING BRUSH
  • 1-1/4 in trim length
  • Round Black Handle
  • Single Stroke

Specifications

  • Brush Size
    3/4 in
  • Bristle Length
    1-1/4 in
  • Brush Material
    Ox Hair
  • Tip Type
    Flat
  • Overall Length
    8.8000 in
  • Handle Color
    Black
  • Package Quantity
    12
  • Manufacturer Upc Number
    012382410209

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought