Motion
41021
Flat Tip Artish Brush - Ox Hair, Brush Size: 1 in, Bristle Length: 1-3/8 in
MI ITEM #01553235
MFR #41021
List Price$22.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Tip Artish Brush - Ox Hair, Brush Size: 1 in, Bristle Length: 1-3/8 in
MI ITEM #01553235
MFR #41021

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.90/each for your price

Overview

Mfr description
41021 1" FLAT MARKING BRUSH
  • 1-3/8 in trim length
  • Round Black Handle
  • Single Stroke

Specifications

  • Brush Size
    1 in
  • Bristle Length
    1-3/8 in
  • Brush Material
    Ox Hair
  • Tip Type
    Flat
  • Overall Length
    9.3800 in
  • Handle Color
    Black
  • Package Quantity
    12
  • Manufacturer Upc Number
    012382410216

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought