Overview
Mfr description
41023 1/2" FITCH BRUSH
- Black handle
- 1-1/16 in trim length
- Clear lacquered handle
- Chiseled Edge
Specifications
- Brush Size1/2 in
- Bristle Length1-1/16 in
- Brush MaterialChina Bristle
- Overall Length14.1000 in
- Handle ColorTransparent
- Package Quantity12
- Manufacturer Upc Number012382410230
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data