Motion
41024
Artist Brush - China Bristle, Brush Size: 3/4 in, Bristle Length: 1-5/16 in
MI ITEM #01553238
MFR #41024
List Price$17.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Artist Brush - China Bristle, Brush Size: 3/4 in, Bristle Length: 1-5/16 in
MI ITEM #01553238
MFR #41024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.22/each for your price

Overview

Mfr description
41024 3/4" FITCH BRUSH

Specifications

  • Brush Size
    3/4 in
  • Bristle Length
    1-5/16 in
  • Brush Material
    China Bristle
  • Handle Color
    Transparent
  • Package Quantity
    12
  • Manufacturer Upc Number
    012382410247

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought