Motion
49010
Galvanized Steel Paint Tray - 1 qt Capacity
MI ITEM #01553472
MFR #49010
Price$11.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Galvanized Steel Paint Tray - 1 qt Capacity
MI ITEM #01553472
MFR #49010

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.82/each

Specifications

Dimensions

  • Overall Length
    15.5000 in
  • Overall Width
    11.2500 in
  • Roller Length Compatibility
    9 in

Details

  • Capacity
    1 qt (US)
  • Color
    Grey
  • Material
    Galvanized Steel
  • Package Quantity
    24

Overview

Mfr description
49010 GALVANIZED STEEL PAINT TRAY
  • 9” galvanized steel paint tray
  • Two qt liquid capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought