1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
49020
Paint Roller Frame - Cage Style, #4 Shank Wire Size, 9 in Roller Length
Mi Item #
01553478
MFR #
49020
Price
$8.54
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Paint Roller Covers and Frames
Paint Roller Frames
WEILER CORPORATION 49020
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
49020
Paint Roller Frame - Cage Style, #4 Shank Wire Size, 9 in Roller Length
Mi Item #
01553478
MFR #
49020
Mfr description
49020 9" STANDARD DUTY FRAME
All metal with two plastic caps
Solid plastic handle with threaded grip
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$8
.54
/each
Add to Cart
Specifications
Dimensions
Roller Length
9 in
Shank Wire Size
#4
Details
Handle Material
Plastic
Package Quantity
24
Roller Style
Cage
Shank Material
Metal
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items