Motion
56062
3" x .035" Wolverine Type 1 Cut-Off Wheel, A60T, 3/8" A.H.
Mi Item #01553894
MFR #56062
Price$1.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" x .035" Wolverine Type 1 Cut-Off Wheel, A60T, 3/8" A.H.
Mi Item #01553894
MFR #56062

Mfr description
56062 3" X .035" CUT-OFF WHEEL
  • Aggressive cutting and grinding wheels that will get the job done fast
  • Excellent value for the professional that needs a tough, aggressive wheel
  • Dual reinforcement provides added strength for aggressive cutting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.76/each

Specifications

Dimensions

  • Center Hole Diameter  
    3/8 in
  • Overall Height
    0.0350 in
  • Overall Length
    3.0000 in
  • Overall Width
    3.0000 in
  • Weight
    0.02 lbs
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    0.035 in

Details

  • Application
    Cutting
  • Bond Type
    Resinoid
  • Color
    Black
  • Grade
    Fine
  • Grit Number
    60
  • Manufacturer Upc Number
    012382560621
  • Material
    Aluminum Oxide
  • Reinforcement Type
    Reinforced
  • UPC_NO
    012382560621
  • Wheel Hardness
    T
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)