Get clean, precise cuts with Motion's cut-off wheels. These wheels are designed for fast and efficient cutting of various materials, making them essential for a wide range of applications. Cut-off wheels are thin wheels that slice stainless steel, aluminum, and other metals. Also known as parting wheels, they’re used with portable machines like angle grinders and circular saws for stock removal and in notching and grinding applications.
FILTER
BRAND
Sort By:
Matches (desc)
0 - Z
Z - 0
OVERALL DIAMETER
Sort By:
Matches (desc)
0 - Z
Z - 0
WHEEL THICKNESS
Sort By:
Matches (desc)
0 - Z
Z - 0
MATERIAL
Sort By:
Matches (desc)
0 - Z
Z - 0
GRIT NUMBER
Sort By:
Matches (desc)
0 - Z
Z - 0
GRADE
Sort By:
Matches (desc)
0 - Z
Z - 0
CENTER HOLE DIAMETER
Sort By:
Matches (desc)
0 - Z
Z - 0
ABRASIVE MATERIAL
Sort By:
Matches (desc)
0 - Z
Z - 0
WHEEL DIAMETER
Sort By:
Matches (desc)
0 - Z
Z - 0
8,902 Results
Photos may not represent actual items. Refer to name and product specs for all details.
Tiger® Type 27 A60T Long Life Thin Cutting Wheel - Type 27, 6 in Wheel Dia., 0.045 in Wheel Thickness, 5/8-11 in Center Hole Diameter, 60 Grit, T Grade, 10200 rpm
Tiger® Type 1 A36T Long Life Cutting Wheel - Type 1, 3 in Wheel Dia., 0.063 in Wheel Thickness, 3/8 in Center Hole Diameter, 36 Grit, T Grade, 25000 rpm
Tiger Ceramic Max Performance Cutting Wheel - Type 1, 3 in Wheel Dia., 1/16 in Wheel Thickness, 3/8 in Center Hole Diameter, 36 Grit, T Grade, 25000 rpm, 100 Per Pack Per Pack