Motion
49-94-3000

MILWAUKEE TOOL
49-94-3000

Cut-off Wheel - 3.0000 in Wheel Dia., 21000 rpm
Mi Item #08723182
MFR #49-94-3000
Price$20.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-94-3000

Cut-off Wheel - 3.0000 in Wheel Dia., 21000 rpm
Mi Item #08723182
MFR #49-94-3000

Mfr description
49-94-3000 3 IN. METAL CUT OFF WHEEL 3 P
  • Ideal for cutting various metals and steels including stainless
  • Size: 3 in. x .040 x 3/8 in.
  • For use with Milwaukee M12 FUEL 3 in. cut off tool (2522) and other cut off tools with 3/8 in. arbor
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.57/each

Specifications

Dimensions

  • Height
    3.0000 in
  • Length
    3.0000 in
  • Overall Diameter
    3.0000 in
  • Overall Width
    0.0400 in
  • Weight
    0.024 lbs
  • Wheel Diameter  
    3.0000 in
  • Width
    0.0400 in

Details

  • For Use With
    3 in Cut Off Tool (2522) and other cut off tools with 3/8 in arbor, Milwaukee M12 FUEL&trade
  • Includes
    3-3" Metal Cut Off Wheels
  • Manufacturer Upc Number
    045242526208
  • Material
    Metal
  • Max Rpm
    21000 rpm
  • Product Types
    Cut-Off Wheel
  • UPC_NO
    045242526208
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)