Motion
69083150382

NORTON ABRASIVES
69083150382

Cut-Off Wheel - 24 in Wheel Dia., 0.218 in Wheel Thickness, 1-3/4 in Center Hole Diameter, 20 Grit, Coarse Grade, 2260 rpm
Mi Item #04151830
MFR #69083150382
Price$498.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69083150382

Cut-Off Wheel - 24 in Wheel Dia., 0.218 in Wheel Thickness, 1-3/4 in Center Hole Diameter, 20 Grit, Coarse Grade, 2260 rpm
Mi Item #04151830
MFR #69083150382

Mfr description
69083150382 24 X 7/32 X 1-3/4 CUTOFF WHL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$498.32/each

Specifications

Dimensions

  • Center Hole Diameter  
    1-3/4 in
  • Wheel Diameter  
    24 in
  • Wheel Thickness  
    0.218 in

Details

  • Bond Type
    Resinoid
  • Grade
    Coarse
  • Grit Number
    20
  • Material
    Aluminum Oxide/Zirconia Alumina Blend
  • Max Rpm
    2260 rpm
  • Package Quantity
    10
  • Reinforcement Type
    Reinforced
  • UPC_NO
    69083150382
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)