Motion
DW8062

DEWALT
DW8062

Cut-off Wheel - 4.5000 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, 13300 rpm
Mi Item #02425378
MFR #DW8062
Price$2.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8062

Cut-off Wheel - 4.5000 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, 13300 rpm
Mi Item #02425378
MFR #DW8062

Mfr description
DW8062 4-1/2X045X7/8 CUT-OFF WHEEL
  • Thin .045" wheel design for fast burr free cutting
  • Proprietary aluminum oxide grain combination for aggressive cutting action
  • Proprietary Material Mix ensures durable long life wheels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.68/each

Specifications

Dimensions

  • Blade Diameter
    4.5000 in
  • Center Hole Diameter  
    7/8 in
  • Weight
    0.06 lbs
  • Wheel Diameter  
    4.5000 in
  • Wheel Thickness  
    0.045 in

Details

  • Application
    Stainless Steel | High-Strenght, Nickel-Based Alloys | Angle Iron | Rebar | Pipe | Tube | Structural Sheet | Sheet Metal | Thick Plate | Heavy Wall Pipe
  • Blade Material
    Aluminum Oxide
  • Country of Origin
    Thailand
  • Grit Number
    60
  • Manufacturer Upc Number
    028877321608
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Product Types
    Cutting Wheel
  • UPC_NO
    028877321608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)