Motion
DW8725S

DEWALT
DW8725S

Cut-Off Wheel - 6 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 10100 rpm
Mi Item #04552304
MFR #DW8725S
Price$2.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8725S

Cut-Off Wheel - 6 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 10100 rpm
Mi Item #04552304
MFR #DW8725S

Mfr description
DW8725S 6" X.045 X 7/8 CFREE TH" CUTOFF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.77/each

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Weight
    0.10 lbs
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    0.045 in

Details

  • Material
    Aluminum Oxide
  • Max Rpm
    10100 rpm
  • UPC_NO
    885911223584
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)