Motion
07660701617

NORTON ABRASIVES
07660701617

Cut-off Wheel - Type 1 | Type 41, 4-1/2 in Wheel Dia., 0.040 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, Medium Grade, 13580 rpm
Mi Item #03472041
MFR #07660701617
Price$3.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660701617

Cut-off Wheel - Type 1 | Type 41, 4-1/2 in Wheel Dia., 0.040 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, Medium Grade, 13580 rpm
Mi Item #03472041
MFR #07660701617

Mfr description
07660701617 4-1/2 X .040 X 7/8 TYPE 01
  • For cleaning, slotting and cutting metal, metal studs, angle iron, tubing, autobody panels and sheet metal
  • Supplied with full fiberglass reinforcing
  • Bulk packed wheels come with 5 inner boxes of 50 wheels each, priced per wheel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.28/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Overall Thickness
    0.0400 in
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    0.040 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cut-off tool
  • Bond Type
    Metal
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    13580 rpm
  • Package Quantity
    25
  • Product Types
    Cut-Off Wheel
  • Reinforcement Type
    Reinforced
  • Superabrasive Wheel Type
    Type 01
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    07660701617
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)