Motion
DW8712

DEWALT
DW8712

Cut-off Wheel - 3.0000 in Wheel Dia., 0.035 in Wheel Thickness, 3/8 in Center Hole Diameter, 60 Grit, 24400 rpm
Mi Item #03236445
MFR #DW8712
Price$3.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8712

Cut-off Wheel - 3.0000 in Wheel Dia., 0.035 in Wheel Thickness, 3/8 in Center Hole Diameter, 60 Grit, 24400 rpm
Mi Item #03236445
MFR #DW8712

Mfr description
DW8712 3X.035X3/8 A60T CUT-OFF WHEEL
  • Heavy duty aluminum oxide grain for aggressive cutting action
  • Proprietary Material Mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.00/each

Specifications

Dimensions

  • Center Hole Diameter  
    3/8 in
  • Overall Thickness
    0.0938 in
  • Weight
    0.02 lbs
  • Wheel Diameter  
    3.0000 in
  • Wheel Thickness  
    0.035 in

Details

  • Grit Number
    60
  • Includes
    (1) Wheel
  • Material
    Aluminum Oxide
  • Max Rpm
    24400 rpm
  • Package Quantity
    50
  • Product Types
    Cut and Grind Wheel
  • UPC_NO
    028877382555
  • Warranty
    1 mon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)