Motion
11T142
Long Lasting Cutting Disc - 27, 4.5000 in Wheel Dia., 0.0469 in Wheel Thickness, 60 Grit, A-60-ZIP Grade, 13300 rpm
Mi Item #02749759
MFR #11T142
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Long Lasting Cutting Disc - 27, 4.5000 in Wheel Dia., 0.0469 in Wheel Thickness, 60 Grit, A-60-ZIP Grade, 13300 rpm
Mi Item #02749759
MFR #11T142

Mfr description
11T142 4 1/2X3/64X7/8 ZIPCUT
  • Exclusive packaging for better protection; Extra long wheel life; Fast and free cutting; Heavily reinforced for extra safety; Distinctive Walter Curved Stripes; ZIPCUT™ is the highest performing cut-off wheel on the market. Faster, cooler, freer cutting and heavily reinforced for added safety, ZIPCUT™ provides premium performance while resisting twisting and bending. This allows for a true, straight cut every time. The end result is a wheel that improves worker safety while delivering the lowest cost-per-cut in the industry.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Blade Diameter
    4.5000 in
  • Weight
    0.09 lb
  • Wheel Diameter  
    4.5000 in
  • Wheel Thickness  
    0.0469 in

Details

  • Application
    Cutting
  • Arbor Type
    Straight
  • Attachment Type
    Screw-on
  • Blade Material
    Aluminum Oxide
  • Color
    Black
  • Description Keyword
    Long Lasting Cutting Disc
  • For Use With
    Angle Grinder
  • Grade
    A-60-ZIP
  • Grit Number
    60
  • Harmonization Code
    6804.22.0000
  • Machine Compatibility
    Angle grinders
  • Manufacturer Upc Number
    662980620663
  • Material
    Aluminum Oxide
  • Material Cut
    Stainless Steel, Steel
  • Max Rpm
    13300 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    25.000
  • Recommended Use
    Stainless Steel
  • Reinforcement Type
    Fiberglass Reinforced
  • Substrate
    Stainless Steel, Steel
  • UPC_NO
    662980870853
  • Wheel Type
    27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)