Motion
66252823604

NORTON ABRASIVES
66252823604

Gemini Cut-off Wheel - Type 1 | Type 41, 6 in Wheel Dia., 0.040 in Wheel Thickness, 7/8 in Center Hole Diameter, 36 Grit, Coarse Grade, 10185 rpm
Mi Item #02745807
MFR #66252823604
Price$5.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252823604

Gemini Cut-off Wheel - Type 1 | Type 41, 6 in Wheel Dia., 0.040 in Wheel Thickness, 7/8 in Center Hole Diameter, 36 Grit, Coarse Grade, 10185 rpm
Mi Item #02745807
MFR #66252823604

Mfr description
66252823604 6 X .045 X 7/8 GEMINI CUTOFF
  • For traditional cut-off applications
  • Applications: Cutting sheet metal, pipe and metal plate dimensioning (metal fabrication)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.38/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Overall Thickness
    0.0450 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    0.040 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cut-off tool
  • Grade
    Coarse
  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    10185 rpm
  • Package Quantity
    25
  • Product Types
    Cut-Off Wheel
  • Reinforcement Type
    Reinforced
  • UPC_NO
    66252823604
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)