Motion
11T042
Premium Cutting Disc - 1, 4.5000 in Wheel Dia., 0.0469 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, A-60-ZIP Grade, 13300 rpm
Mi Item #02149129
MFR #11T042
Price$8.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium Cutting Disc - 1, 4.5000 in Wheel Dia., 0.0469 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, A-60-ZIP Grade, 13300 rpm
Mi Item #02149129
MFR #11T042

Mfr description
11T042 4-1/2X3/64 A60 ZIPCUT
  • Exclusive packaging for better protection; Extra long wheel life; Fast and free cutting; Heavily reinforced for extra safety; Distinctive Walter Curved Stripes; ZIPCUT™ is the highest performing cut-off wheel on the market. Faster, cooler, freer cutting and heavily reinforced for added safety, ZIPCUT™ provides premium performance while resisting twisting and bending. This allows for a true, straight cut every time. The end result is a wheel that improves worker safety while delivering the lowest cost-per-cut in the industry.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.94/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Blade Diameter
    4.5000 in
  • Center Hole Diameter  
    7/8 in
  • Weight
    0.07 lb
  • Wheel Diameter  
    4.5000 in
  • Wheel Thickness  
    0.0469 in

Details

  • Application
    Cutting
  • Arbor Type
    Straight
  • Attachment Type
    Screw-on
  • Blade Material
    Aluminum Oxide
  • Color
    Black
  • Description Keyword
    Cutting Disc
  • For Use With
    Angle Grinder
  • Grade
    A-60-ZIP
  • Grit Number
    60
  • Harmonization Code
    6804.22.0000
  • Machine Compatibility
    Angle grinders
  • Manufacturer Upc Number
    662980092910
  • Material
    Aluminum Oxide
  • Material Cut
    Stainless Steel, Steel
  • Max Rpm
    13300 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    25.000
  • Recommended Use
    Stainless Steel
  • Reinforcement Type
    Fiberglass Reinforced
  • Substrate
    Stainless Steel, Steel
  • UPC_NO
    662980231548
  • Wheel Type
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)