Motion
56131
2" x 1/4" WOLVERINE Type 1 Snagging Wheel, A36R, 3/8" A.H.
MI ITEM #01553917
MFR #56131
List Price$2.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" x 1/4" WOLVERINE Type 1 Snagging Wheel, A36R, 3/8" A.H.
MI ITEM #01553917
MFR #56131

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.17/each for your price

Overview

Mfr description
56131 2" X 1/4" CUT-OFF WHEEL
  • Strong resin bond delivers fast cut performance in tight and hard to reach applications

Specifications

  • Overall Height
    0.2500 in
  • Overall Length
    2.0000 in
  • Wheel Diameter
  • Wheel Hardness
    R
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    Medium
  • Bond Type
    Resinoid
  • Reinforcement Type
    Reinforced
  • Application
    Grinding
  • Color
    Black
  • Manufacturer Upc Number
    012382561314
  • UPC_NO
    012382561314
  • Weight
    0.60 lbs
  • Overall Width
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text