Motion
56163
4" x 1/4" WOLVERINE Type 1 Snagging Wheel, A36T, 3/8" A.H.
MI ITEM #01553919
MFR #56163
List Price$4.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" x 1/4" WOLVERINE Type 1 Snagging Wheel, A36T, 3/8" A.H.
MI ITEM #01553919
MFR #56163

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.02/each for your price

Overview

Mfr description
56163 4" X 1/4" CUT-OFF WHEEL
  • Strong resin bond delivers fast cut performance in tight and hard to reach applications

Specifications

  • Overall Height
    0.2500 in
  • Overall Length
    4.0000 in
  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    Medium
  • Bond Type
    Resinoid
  • Reinforcement Type
    Reinforced
  • Application
    Grinding
  • Color
    Black
  • Manufacturer Upc Number
    012382561635
  • UPC_NO
    012382561635
  • Weight
    0.27 lbs
  • Overall Width
    4.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text