Motion
56230
14" x 1/8" Wolverine Type 1 Large Cutting Wheel, A30R, 1" A.H., Stationary Saw
MI ITEM #01553934
MFR #56230
Your Price$11.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14" x 1/8" Wolverine Type 1 Large Cutting Wheel, A30R, 1" A.H., Stationary Saw
MI ITEM #01553934
MFR #56230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.69/each(List $13.43)

Overview

Mfr description
56230 14" X 1/8" CUT-OFF WHEEL
  • Aggressive cutting wheels that will get the job done fast
  • Aluminum oxide grains provide fast inital cut rate and consistent performance
  • Dual reinforcement provides added strength for aggressive cutting
  • Excellent value for the professional that needs a tough, aggressive wheel
  • 1 inch open arbor for easy mounting
  • Designed for metal stationary saws
  • Best for use on carbon steel, iron and general purpose metal use

Specifications

  • Overall Height
    0.1250 in
  • Overall Length
    14.0000 in
  • Wheel Diameter
  • Wheel Hardness
    R
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    30
  • Grade
    Medium
  • Bond Type
    Resinoid
  • Reinforcement Type
    Reinforced
  • Application
    Cutting
  • Color
    Black
  • Manufacturer Upc Number
    012382562304
  • UPC_NO
    012382562304
  • Weight
    1.40 lbs
  • Overall Width
    14.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text