Motion
56240
14" x 3/32" Wolverine Type 1 Large Cutting Wheel, A46T, 1" A.H., Chop Saw
MI ITEM #01553936
MFR #56240
List Price$12.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14" x 3/32" Wolverine Type 1 Large Cutting Wheel, A46T, 1" A.H., Chop Saw
MI ITEM #01553936
MFR #56240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.22/each for your price

Overview

Mfr description
56240 14" X 7/64" CUT-OFF WHEEL
  • Aggressive cutting wheels that will get the job done fast
  • Aluminum oxide grains provide fast inital cut rate and consistent performance
  • Dual reinforcement provides added strength for aggressive cutting
  • Excellent value for the professional that needs a tough, aggressive wheel
  • 1 inch open arbor for easy mounting
  • Designed for metal chop saws
  • Best for use on carbon steel, iron and general purpose metal use

Specifications

  • Overall Height
    0.1000 in
  • Overall Length
    14.0000 in
  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    46
  • Grade
    Medium
  • Bond Type
    Resinoid
  • Reinforcement Type
    Reinforced
  • Application
    Cutting
  • Color
    Black
  • Manufacturer Upc Number
    012382562403
  • UPC_NO
    012382562403
  • Weight
    1.40 lbs
  • Overall Width
    14.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text