1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
04000
Keystock - Key Stock, 2 mm Thickness, 12 in Length, Steel Material, Plain Finish
MI ITEM #
01557071
MFR #
04000
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Keystock
PRECISION BRAND PRODUCTS 04000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
04000
Keystock - Key Stock, 2 mm Thickness, 12 in Length, Steel Material, Plain Finish
MI ITEM #
01557071
MFR #
04000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
12 in
Thickness
2 mm
Details
Finish
Plain
Material
Steel
Type
Key Stock
Overview
Mfr description
04000 2 MMX2 MMX12" KYSTK-PF-6/B
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought