Motion
04015
Keystock - 5 mm Thickness, 5 mm Width, 12 in Length, Steel Material, Gold Plated Finish
MI ITEM #01557074
MFR #04015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - 5 mm Thickness, 5 mm Width, 12 in Length, Steel Material, Gold Plated Finish
MI ITEM #01557074
MFR #04015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04015 5 MMX5 MMX12" KYSTK-ZDP-6/B

Specifications

  • Material
    Steel
  • Finish
    Gold Plated
  • Thickness
    5 mm
  • Length
    12 in
  • Width
    5 mm
  • Number Of Pieces
    32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text