1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
04035
Keystock - 10 mm Thickness, 10 mm Width, 12 in Length, Steel Material, Gold Plated Finish
Mi Item #
01557078
MFR #
04035
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Keystock
PRECISION BRAND PRODUCTS 04035
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
04035
Keystock - 10 mm Thickness, 10 mm Width, 12 in Length, Steel Material, Gold Plated Finish
Mi Item #
01557078
MFR #
04035
Mfr description
04035 10MMX10MMX12" KYSTK-ZDP-4/B
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
12 in
Thickness
10 mm
Width
10 mm
Details
Finish
Gold Plated
Material
Steel
Number Of Pieces
32
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items