1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
04045
Keystock - Key Stock, 14 mm Thickness, 14 mm Width, 12 in Length, Steel Material, Gold Plated Finish
Mi Item #
01557080
MFR #
04045
Price
$24.71
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
PRECISION BRAND PRODUCTS 04045
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
04045
Keystock - Key Stock, 14 mm Thickness, 14 mm Width, 12 in Length, Steel Material, Gold Plated Finish
Mi Item #
01557080
MFR #
04045
Mfr description
04045 14MMX14MMX12" KYSTK-ZDP-4/B
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$24
.71
/each
Add to Cart
Specifications
Dimensions
Length
12 in
Thickness
14 mm
Width
14 mm
Details
Finish
Gold Plated
Material
Steel
Type
Key Stock
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items