Motion
04065
MI ITEM #01557084
MFR #04065
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01557084
MFR #04065

Mfr description
04065 22MMX22MMX12" KYSTK-ZDP-1/B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1 ft
  • Thickness
    22 mm
  • Width
    22 mm

Details

  • Finish
    Gold Plated
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)