Specifications
Dimensions
- Length12 in
- Thickness10 mm, 12 mm, 4 mm, 5 mm, 6 mm, 8 mm
- Width10 mm, 12 mm, 4 mm, 5 mm, 6 mm, 8 mm
Details
- FinishGold Plated
- MaterialSteel
- TypeStandard
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)