1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
05085
05085
MI ITEM #
01557096
MFR #
05085
List Price
$63.69
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
PRECISION BRAND PRODUCTS 05085
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
05085
05085
MI ITEM #
01557096
MFR #
05085
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$63.69
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
05085 14MMX25MMX12" KYSTK-ZDP-4/B
Specifications
Material
Steel
Finish
Gold Plated
Thickness
14 mm
Length
1 ft
Width
25 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data