Motion
12900
External Retaining Ring - Steel Material, 1-1/4 in, 1/2 in, 1/4 in, 13/16 in, 1 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in Free Inside Diameter, 300 Per Case Per Pack
MI ITEM #01557501
MFR #12900
Price$74.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Retaining Ring - Steel Material, 1-1/4 in, 1/2 in, 1/4 in, 13/16 in, 1 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in Free Inside Diameter, 300 Per Case Per Pack
MI ITEM #01557501
MFR #12900

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$74.47/each

Specifications

Dimensions

  • Free Inside Diameter
    1 in, 1-1/4 in, 1/2 in, 1/4 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Package Quantity
    300 Per Case
  • Type
    External

Overview

Mfr description
12900 SNAP RING ASSORTMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought