Motion
12905
Extended Prong Cotter Pin - Steel Material, 1/16 in, 1/8 in, 3/32 in, 5/32 in Diameter, 1-1/4 in, 1-3/4 in, 1 in, 2-1/2 in, 2 in Long, 600 Per Pack
MI ITEM #01557502
MFR #12905
Price$94.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extended Prong Cotter Pin - Steel Material, 1/16 in, 1/8 in, 3/32 in, 5/32 in Diameter, 1-1/4 in, 1-3/4 in, 1 in, 2-1/2 in, 2 in Long, 600 Per Pack
MI ITEM #01557502
MFR #12905

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$94.05/each

Specifications

Dimensions

  • Diameter
    1/16 in, 1/8 in, 3/32 in, 5/32 in
  • Length
    1 in, 1-1/4 in, 1-3/4 in, 2 in, 2-1/2 in

Details

  • Finish Coating
    Zinc
  • Material
    Steel
  • Package Quantity
    600
  • Pin Type
    Extended Prong

Overview

Mfr description
12905 COTTER PIN ASSORTMENT 600 PCS.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought