Specifications
Dimensions
- Diameter1/16 in, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in
- Length1 in, 1-1/2 in, 1-1/4 in, 1/2 in, 2 in, 3/4 in, 3/8 in, 5/8 in
Details
- Finish CoatingPlain
- MaterialSteel
- Package Quantity176
- Pin TypeStandard
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)