Motion
12915
Hairpin Cotter Pin - Steel Material, #10, #16, #18, #3, #6, #7 Diameter, 1/16 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in Long, 150 Per Pack
Mi Item #01557506
MFR #12915
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hairpin Cotter Pin - Steel Material, #10, #16, #18, #3, #6, #7 Diameter, 1/16 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in Long, 150 Per Pack
Mi Item #01557506
MFR #12915

Mfr description
12915 HITCH PIN ASSORTMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    #10, #16, #18, #3, #6, #7
  • Length
    1/16 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in

Details

  • Finish Coating
    Bright
  • Material
    Steel
  • Package Quantity
    150
  • Pin Type
    Hairpin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)