Specifications
Dimensions
- Free Outside Diameter1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/4 in, 1-3/8 in, 1-5/8 in, 1/2 in, 11/16 in, 13/16 in, 1 in, 3/4 in, 5/8 in, 7/8 in
Details
- Finish CoatingZinc
- MaterialSteel
- Package Quantity150
- TypeInternal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)