Motion
12935
External Retaining Ring - Steel Material, 1-1/4 in, 1/2 in, 11/16 in, 19/32 in, 1 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in Free Inside Diameter, 140 Per Pack
Mi Item #01557510
MFR #12935
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Retaining Ring - Steel Material, 1-1/4 in, 1/2 in, 11/16 in, 19/32 in, 1 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in Free Inside Diameter, 140 Per Pack
Mi Item #01557510
MFR #12935

Mfr description
12935 RETAINER RING ASSORTMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Inside Diameter
    1 in, 1-1/4 in, 1/2 in, 11/16 in, 19/32 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in

Details

  • Finish Coating
    Zinc
  • Material
    Steel
  • Package Quantity
    140
  • Type
    External
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)