Motion
12950
Cup Point Set Screw - Steel Material, #10-24, #6-32, #8-32, 1/4-20 in, 1/4-28 in, 3/8-16 in, 3/8-24 in, 5/16-18 in, 5/16-24 in Thread Size, 200 Per Pack
Mi Item #01557513
MFR #12950
Price$113.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Steel Material, #10-24, #6-32, #8-32, 1/4-20 in, 1/4-28 in, 3/8-16 in, 3/8-24 in, 5/16-18 in, 5/16-24 in Thread Size, 200 Per Pack
Mi Item #01557513
MFR #12950

Mfr description
12950 SET SCREW ASSORTMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.58/each

Specifications

Dimensions

  • Length
    1/2 in, 1/4 in, 3/16 in, 3/8 in
  • Thread Size
    #10-24, #6-32, #8-32, 1/4-20 in, 1/4-28 in, 3/8-16 in, 3/8-24 in, 5/16-18 in, 5/16-24 in

Details

  • Material
    Steel
  • Package Quantity
    200
  • Point Type
    Cup
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)