Motion
12955
Keystock - 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in Thickness, 1-1/2 in, 1-1/4 in, 1 in, 3/4 in Length, Steel Material, Zinc Plated Finish
Mi Item #01557514
MFR #12955
Price$131.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in Thickness, 1-1/2 in, 1-1/4 in, 1 in, 3/4 in Length, Steel Material, Zinc Plated Finish
Mi Item #01557514
MFR #12955

Mfr description
12955 MACHINERY KEY ASSORTMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.46/each

Specifications

Dimensions

  • Length
    1 in, 1-1/2 in, 1-1/4 in, 3/4 in
  • Thickness
    1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in

Details

  • Finish
    Zinc Plated
  • Material
    Steel
  • Number Of Pieces
    58
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)