Motion
12970
Socket Cap Screw, Steel, Thread Size: #10-24, #10-32, #6-32, #8-32, 1/4-20", 1/4-28", Round Head
Mi Item #01557517
MFR #12970
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: #10-24, #10-32, #6-32, #8-32, 1/4-20", 1/4-28", Round Head
Mi Item #01557517
MFR #12970

Mfr description
12970 SOCKET HEAD CAP SCREW ASSORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    #6, #8, 1/4 in, 10 in
  • Length  
    1 in, 1-1/2 in, 1-1/4 in, 1/2 in, 3/4 in
  • Thread Size
    #10-24, #10-32, #6-32, #8-32, 1/4-20 in, 1/4-28 in

Details

  • Head Style
    Socket Cap
  • Manufacturer Product Page
  • Material
    Steel
  • Package Quantity
    190
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse, Fine
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)