Motion
12980
Socket Cap Screw, Steel, Thread Size: M4x0.7, M5x0.8, M6x1, M8x1.25, Round Head, Hex Drive
Mi Item #01557519
MFR #12980
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: M4x0.7, M5x0.8, M6x1, M8x1.25, Round Head, Hex Drive
Mi Item #01557519
MFR #12980

Mfr description
12980 METRIC CAP SCREW ASSORTMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    4 mm, 5 mm, 6 mm, 8 mm
  • Length  
    10 mm, 12 mm, 20 mm, 25 mm, 30 mm, 40 mm, 45 mm
  • Thread Size
    M4x0.7, M5x0.8, M6x1, M8x1.25

Details

  • Head Style
    Socket Cap
  • Manufacturer Product Page
  • Material
    Steel
  • Package Quantity
    255
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)