Motion
14175
Keystock - Oversized, 5/32 in Thickness, 5/32 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #01557617
MFR #14175
Price$3.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Oversized, 5/32 in Thickness, 5/32 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #01557617
MFR #14175

Mfr description
14175 5/32X12 PLTD 10/B SQ KEYSTOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.74/each

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    5/32 in
  • Width
    5/32 in

Details

  • Finish
    Zinc Plated
  • Material
    Steel
  • Type
    Oversized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)