Motion
14400
Keystock - Oversized, 9/16 in Thickness, 9/16 in Width, 12 in Length, Steel Material, Zinc Plated Finish
Mi Item #01557639
MFR #14400
Price$19.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Oversized, 9/16 in Thickness, 9/16 in Width, 12 in Length, Steel Material, Zinc Plated Finish
Mi Item #01557639
MFR #14400

Mfr description
14400 9/16 SQ KEYSTOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.53/each

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    9/16 in
  • Width
    9/16 in

Details

  • Finish
    Zinc Plated
  • Material
    Steel
  • Type
    Oversized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)