Motion
14460
MI ITEM #01557649
MFR #14460
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01557649
MFR #14460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1 ft
  • Thickness
    13/16 in
  • Width
    13/16 in

Details

  • Finish
    Zinc Plated
  • Material
    Steel
  • Type
    Oversized

Overview

Mfr description
13/16 SQ KEYSTOCK 14460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought