Motion
14680
Keystock - Standard, 1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in Thickness, 12 in Length, Steel Material, Zinc Plated Finish
Mi Item #01557671
MFR #14680
Price$170.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Standard, 1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in Thickness, 12 in Length, Steel Material, Zinc Plated Finish
Mi Item #01557671
MFR #14680

Mfr description
14680 ASSORTMENT SQ KEYSTOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$170.66/each

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in

Details

  • Finish
    Zinc Plated
  • Material
    Steel
  • Number Of Pieces
    32
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)